Zoro Homepage

5 TON SPR. RET. S/A 9.18" STROKE CYL.

  • Mfr # R59

  • Zoro # G012655677


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.13 in
Collar Thread Size
1 1/2"-20
Stroke Length
9 3/16 in
Plunger Thread Size
3/4-16 UNF-2B
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R59
Zoro #
G012655677
UPC #
812761020698
Country of Origin
United States

Dimensions

Bore Dia.
1.13 in
Collar Thread Size
1 1/2"-20
Stroke Length
9 3/16 in
Plunger Thread Size
3/4-16 UNF-2B
Extended Height
22.01 in
Outside Dia.
1.5 in
Plunger Dia.
1 in
Retracted Height
12.83 in
Base Bolt Circle Dia.
1 in
Base Mounting Thread Size
0.25"-20
Nominal Stroke Length
9 3/16 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Cylinder Type
General Purpose
Weight
6.1 lb
Single Acting/Double Acting
Single Acting
Body Material
Steel
Oil Capacity Push
9.07 cu in
Effective Push Area
0.99 sq in
Max. Push Capacity
5 ton
Nominal Capacity
5 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 5 ton, Max. Push Capacity 5 ton, Stroke Length 9 3/16 in, Nominal Stroke Length 9 3/16 in, Effective Push Area 0.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 9.07 cu in, Retracted Height 12.83 in, Extended Height 22.01 in, Outside Dia. 1.5 in, Plunger Dia. 1 in, Plunger Thread Size 3/4-16 UNF-2B, Collar Thread Size 1 1/2 In.-20, Base Bolt Circle Dia. 1 in, Base Mounting Thread Size 0.25 In.-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.