55 TON SPR. RET. S/A 4" STROKE CYL.
Mfr # R554
Zoro # G412655666
product price: $1,865.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
3.75 in
Weight
42 lb
Collar Thread Size
5"-12
Max. Pressure
10,000 psi
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R554
Zoro #
G412655666
UPC #
812761052347
Country of Origin
United States
Dimensions
Bore Dia.
3.75 in
Collar Thread Size
5"-12
Retracted Height
8.94 in
Outside Dia.
5 in
Stroke Length
4 in
Extended Height
12.94 in
Plunger Dia.
3.12 in
Base Bolt Circle Dia.
3.75 in
Nominal Stroke Length
4 in
Base Mounting Thread Size
0.5"-13
Details
Item
Cylinder
Weight
42 lb
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
General Purpose
Single Acting/Double Acting
Single Acting
Oil Capacity Push
44.16 cu in
Max. Push Capacity
55 ton
Nominal Capacity
55 ton
Effective Push Area
11.04 sq in
Description
Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 55 ton, Max. Push Capacity 55 ton, Stroke Length 4 in, Nominal Stroke Length 4 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 44.16 cu in, Retracted Height 8.94 in, Extended Height 12.94 in, Outside Dia. 5 in, Plunger Dia. 3.12 in, Plunger Thread Size Not Applicable, Collar Thread Size 5 In.-12, Base Bolt Circle Dia. 3.75 in, Base Mounting Thread Size 0.5 In.-13, Center Hole Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.