Zoro Homepage

55 TON SPR. RET. S/A 6.19" STROKE CYL.

  • Mfr # R556

  • Zoro # G312655681


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.75 in
Weight
51 lb
Collar Thread Size
5"-12
Cylinder Type
General Purpose
Plunger Dia.
3.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R556
Zoro #
G312655681
UPC #
812761020865
Country of Origin
United States

Dimensions

Bore Dia.
3.75 in
Collar Thread Size
5"-12
Plunger Dia.
3.12 in
Outside Dia.
5 in
Retracted Height
11.06 in
Stroke Length
6 3/16 in
Extended Height
17.25 in
Nominal Stroke Length
6 3/16 in
Base Bolt Circle Dia.
3.75 in
Base Mounting Thread Size
0.5"-13

Details

Item
Cylinder
Weight
51 lb
Cylinder Type
General Purpose
Body Material
Steel
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Effective Push Area
11.04 sq in
Nominal Capacity
55 ton
Oil Capacity Push
69 cu in
Max. Push Capacity
55 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 55 ton, Max. Push Capacity 55 ton, Stroke Length 6 3/16 in, Nominal Stroke Length 6 3/16 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 69 cu in, Retracted Height 11.06 in, Extended Height 17.25 in, Outside Dia. 5 in, Plunger Dia. 3.12 in, Plunger Thread Size Not Applicable, Collar Thread Size 5 In.-12, Base Bolt Circle Dia. 3.75 in, Base Mounting Thread Size 0.5 In.-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.