Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 TON S/A C/H ALUM. 3'' STROKE CYL.

  • Mfr # RAC603

  • Zoro # G412655703


product price: $3,889.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
3 in
Retracted Height
10.13 in
Includes
Return Spring
Outside Dia.
7.5 in
Extended Height
13.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC603
Zoro #
G412655703
UPC #
812761052392
Country of Origin
Canada

Dimensions

Stroke Length
3 in
Retracted Height
10.13 in
Outside Dia.
7.5 in
Extended Height
13.13 in
Plunger Thread Size
NA0-8 UNC- 2B
Center Hole Dia.
2.13 in
Nominal Stroke Length
3 in

Details

Includes
Return Spring
Item
Cylinder
Single Acting/Double Acting
Single Acting
Weight
42 lb
Body Material
Aluminum
Cylinder Type
Center Hole
Max. Pressure
10,000 psi
Max. Push Capacity
60 ton
Effective Push Area
12.3 sq in
Oil Capacity Push
37 cu in
Nominal Capacity
60 ton

Description

Cylinder, Single Acting, Center Hole, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 12.3 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 37 cu in, Retracted Height 10.13 in, Extended Height 13.13 in, Outside Dia. 7.5 in, Plunger Dia. Not Applicable, Plunger Thread Size NA0-8 UNC- 2B, Center Hole Dia. 2.13 in, Weight 42 lb, Includes Return Spring, Bore Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.