Zoro Homepage

Aluminum Center Hole Cylinder

  • Mfr # RAC606

  • Zoro # G412655710


product price: $5,047.99
/ea
Free Shipping & Returns

Key Features

Extended Height
19.25 in
Cylinder Type
Hollow Plunger
Stroke Length
6 in
Retracted Height
13.25 in
Outside Dia.
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC606
Zoro #
G412655710
UPC #
812761052408
Country of Origin
Canada

Dimensions

Extended Height
19.25 in
Stroke Length
6 in
Retracted Height
13.25 in
Outside Dia.
7.5 in
Center Hole Dia.
2.13 in
Nominal Stroke Length
6 in

Details

Cylinder Type
Hollow Plunger
Item
Hollow Cylinder
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Max. Pressure
10,000 psi
Max. Push Capacity
60 ton
Oil Capacity Push
74 cu in
Effective Push Area
12.3 sq in
Nominal Capacity
60 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 60 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 12.3 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 74 cu in, Retracted Height 13.25 in, Extended Height 19.25 in, Outside Dia. 7.5 in, Center Hole Dia. 2.13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.