Zoro Homepage

Aluminum Cylinder

  • Mfr # RAS1006B

  • Zoro # G612655749


product price: $4,288.99
/ea
Free Shipping & Returns

Key Features

Includes
Return Spring
Outside Dia.
8 in
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Weight
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS1006B
Zoro #
G612655749
UPC #
812761052668
Country of Origin
Canada

Dimensions

Outside Dia.
8 in
Plunger Dia.
4.25 in
Extended Height
16.5 in
Retracted Height
10.5 in
Stroke Length
6 in
Nominal Stroke Length
6 in

Details

Includes
Return Spring
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Weight
50 lb
Max. Pressure
10,000 psi
Item
Cylinder
Cylinder Type
General Purpose
Oil Capacity Push
123.7 cu in
Nominal Capacity
100 ton
Max. Push Capacity
100 ton
Effective Push Area
20.7 sq in

Description

Cylinder, Single Acting, General Purpose, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 20.7 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 123.7 cu in, Retracted Height 10.5 in, Extended Height 16.5 in, Outside Dia. 8 in, Plunger Dia. 4.25 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 50 lb, Includes Return Spring, Bore Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.