Zoro Homepage

Aluminum Cylinder

  • Mfr # RAS506B

  • Zoro # G212655712


product price: $2,361.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Cylinder Type
General Purpose
Weight
28 lb
Body Material
Aluminum
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS506B
Zoro #
G212655712
UPC #
812761052750
Country of Origin
Canada

Dimensions

Plunger Dia.
3.13 in
Retracted Height
10.5 in
Stroke Length
6 in
Extended Height
16.5 in
Outside Dia.
5.5 in
Nominal Stroke Length
6 in

Details

Single Acting/Double Acting
Single Acting
Cylinder Type
General Purpose
Weight
28 lb
Body Material
Aluminum
Max. Pressure
10,000 psi
Item
Cylinder
Includes
Return Spring
Nominal Capacity
50 ton
Oil Capacity Push
66.2 cu in
Effective Push Area
11 sq in
Max. Push Capacity
50 ton

Description

Cylinder, Single Acting, General Purpose, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 11 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 66.2 cu in, Retracted Height 10.5 in, Extended Height 16.5 in, Outside Dia. 5.5 in, Plunger Dia. 3.13 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 28 lb, Includes Return Spring, Bore Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.