Center Hole Cylinder
Mfr # RC1003A
Zoro # G212655743
product price: $6,841.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Outside Dia.
8.38 in
Collar Thread Size
8 3/8"-12
Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC1003A
Zoro #
G212655743
UPC #
812761052767
Country of Origin
China
Dimensions
Outside Dia.
8.38 in
Collar Thread Size
8 3/8"-12
Retracted Height
10.16 in
Center Hole Dia.
3.11 in
Extended Height
13.83 in
Stroke Length
3 in
Nominal Stroke Length
3 in
Details
Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Body Material
Steel
Max. Pressure
10,000 psi
Item
Hollow Cylinder
Nominal Capacity
100 ton
Effective Push Area
20.6 sq in
Max. Push Capacity
100 ton
Oil Capacity Push
62 cu in
Description
Hollow Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 3 in, Nominal Stroke Length 3 in, Effective Push Area 20.6 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 62 cu in, Retracted Height 10.16 in, Extended Height 13.83 in, Outside Dia. 8.38 in, Collar Thread Size 8 3/8 In.-12, Center Hole Dia. 3.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.