Zoro Homepage

Center Hole Cylinder

  • Mfr # RC121A

  • Zoro # G512655757


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Center Hole Dia.
0.77 in
Single Acting/Double Acting
Single Acting
Collar Thread Size
2 3/4"-16
Outside Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC121A
Zoro #
G512655757
UPC #
812761052781
Country of Origin
United States

Dimensions

Center Hole Dia.
0.77 in
Collar Thread Size
2 3/4"-16
Outside Dia.
2.75 in
Stroke Length
1 5/8 in
Extended Height
6.38 in
Retracted Height
4.75 in
Nominal Stroke Length
1 5/8 in

Details

Body Material
Steel
Single Acting/Double Acting
Single Acting
Item
Hollow Cylinder
Cylinder Type
Hollow Plunger
Max. Pressure
10,000 psi
Effective Push Area
2.76 sq in
Max. Push Capacity
12 ton
Oil Capacity Push
4.5 cu in
Nominal Capacity
12 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 12 ton, Max. Push Capacity 12 ton, Stroke Length 1 5/8 in, Nominal Stroke Length 1 5/8 in, Effective Push Area 2.76 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.5 cu in, Retracted Height 4.75 in, Extended Height 6.38 in, Outside Dia. 2.75 in, Collar Thread Size 2 3/4 In.-16, Center Hole Dia. 0.77 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.