Zoro Homepage

Center Hole Cylinder

  • Mfr # RC206A

  • Zoro # G612655701


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
6 1/8 in
Center Hole Dia.
1.06 in
Max. Pressure
10,000 psi
Extended Height
18.09 in
Collar Thread Size
3 7/8"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC206A
Zoro #
G612655701
UPC #
0812761021886
Country of Origin
United States

Dimensions

Stroke Length
6 1/8 in
Center Hole Dia.
1.06 in
Extended Height
18.09 in
Collar Thread Size
3 7/8"-12
Retracted Height
12.09 in
Outside Dia.
3.88 in
Nominal Stroke Length
6 1/8 in

Details

Item
Hollow Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Max. Push Capacity
20 ton
Nominal Capacity
20 ton
Oil Capacity Push
28.67 cu in
Effective Push Area
4.73 sq in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 20 ton, Max. Push Capacity 20 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 1/8 in, Effective Push Area 4.73 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 28.67 cu in, Retracted Height 12.09 in, Extended Height 18.09 in, Outside Dia. 3.88 in, Collar Thread Size 3 7/8 In.-12, Center Hole Dia. 1.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.