Zoro Homepage

Center Hole Cylinder

  • Mfr # RC306A

  • Zoro # G912655722


product price: $2,611.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
6 1/8 in
Max. Pressure
10,000 psi
Body Material
Steel
Single Acting/Double Acting
Single Acting
Center Hole Dia.
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC306A
Zoro #
G912655722
UPC #
812761021008
Country of Origin
China

Dimensions

Stroke Length
6 1/8 in
Center Hole Dia.
1.31 in
Collar Thread Size
4 1/2"-12
Retracted Height
13.25 in
Extended Height
19.13 in
Outside Dia.
4.5 in
Nominal Stroke Length
6 1/8 in

Details

Item
Hollow Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Nominal Capacity
30 ton
Effective Push Area
7.22 sq in
Max. Push Capacity
30 ton
Oil Capacity Push
44.23 cu in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 6 1/8 in, Nominal Stroke Length 6 1/8 in, Effective Push Area 7.22 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 44.23 cu in, Retracted Height 13.25 in, Extended Height 19.13 in, Outside Dia. 4.5 in, Collar Thread Size 4 1/2 In.-12, Center Hole Dia. 1.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.