Zoro Homepage

Center Hole Cylinder

  • Mfr # RCD1006A

  • Zoro # G412655741


product price: $7,314.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Stroke Length
6 in
Max. Pressure
10,000 psi
Retracted Height
13.5 in
Cylinder Type
Hydraulic
Collar Thread Size
8 3/8"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD1006A
Zoro #
G412655741
UPC #
812761052811
Country of Origin
United States

Dimensions

Stroke Length
6 in
Retracted Height
13.5 in
Collar Thread Size
8 3/8"-12
Outside Dia.
8.38 in
Center Hole Dia.
3.13 in
Extended Height
19.52 in
Nominal Stroke Length
6 in

Details

Item
Hollow Cylinder
Max. Pressure
10,000 psi
Cylinder Type
Hydraulic
Single Acting/Double Acting
Double Acting
Body Material
Steel
Max. Push Capacity
103 ton
Nominal Capacity
103 ton
Oil Capacity Push
123.76 cu in
Effective Push Area
20.63 sq in

Description

Hollow Cylinder, Double Acting, Hydraulic, Steel, Nominal Capacity 103 ton, Max. Push Capacity 103 ton, Stroke Length 6 in, Nominal Stroke Length 6 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 123.76 cu in, Retracted Height 13.5 in, Extended Height 19.52 in, Outside Dia. 8.38 in, Collar Thread Size 8 3/8 In.-12, Center Hole Dia. 3.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.