Zoro Homepage

Cylinder and Hand Pump Set, Single Acting

  • Mfr # ST256A

  • Zoro # G512924730


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Includes
6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, General Purpose Hydraulic Cylinder, Hydraulic Hand Pump
Cylinder Nominal Capacity
25 ton
Cylinder Stroke
6 3/16 in
Accessory Model Number
GA1, GT25, HCA6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST256A
Zoro #
G512924730
UPC #
812761021077
Country of Origin
China

Dimensions

Cylinder Retracted Height
10.75 in

Details

Single Acting/Double Acting
Single Acting
Includes
6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, General Purpose Hydraulic Cylinder, Hydraulic Hand Pump
Item
Cylinder and Hand Pump Set
Cylinder Nominal Capacity
25 ton
Cylinder Stroke
6 3/16 in
Accessory Model Number
GA1, GT25, HCA6
Cylinder Series
ST-Series
Cylinder Model Number
R256
Pump Model Number
P82

Description

Cylinder and Hand Pump Set, Cylinder Nominal Capacity 25 ton, Cylinder Stroke 6 3/16 in, Cylinder Retracted Height 10.75 in, Accessory Model Number GA1, GT25, HCA6, Single Acting/Double Acting Single Acting, Cylinder Model Number R256, Cylinder Series ST-Series, Pump Model Number P82, Includes 6 ft (1.8 m) Industrial Grade High Pressure Hydraulic Hose, Analog Tonnage Gauge, Gauge Adaptor, General Purpose Hydraulic Cylinder, Hydraulic Hand Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.