Hand Pump
- Mfr # P82B
- Zoro # G123354896
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
Working Orientation
Horizontal and Vertical
Housing Material
Steel
Displacement per Stroke 2nd Stage
0.17 cu in
Displacement per Stroke 1st Stage
0.79 cu in
Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P82B
- Zoro #
- G123354896
- UPC #
- 662005447541
- Country of Origin
- Taiwan, Province of China
Dimensions
- Connection Size
- 3/8 in
Details
- Working Orientation
- Horizontal and Vertical
- Housing Material
- Steel
- Displacement per Stroke 2nd Stage
- 0.17 cu in
- Displacement per Stroke 1st Stage
- 0.79 cu in
- Reservoir Capacity
- 110 cu in
- Number of Stages
- 2
- Pressure 1st Stage - Maximum
- 300 psi
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Item
- Hydraulic Hand Pump
- Cylinder Compatibility
- Single Acting
Description
Hydraulic Hand Pump, Reservoir Capacity 110 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 300 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.79 cu in, Displacement per Stroke 2nd Stage 0.17 cu in, Housing Material Steel, Working Orientation Horizontal and Vertical, Cylinder Compatibility Single Acting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.