Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Hydraulic Ram, Steel, RCD

  • Mfr # RCD307A

  • Zoro # G522796372


product price: $3,287.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCD307A
Zoro #
G522796372
UPC #
812761052835
Country of Origin
United States

Description

Hollow Hydraulic Ram, Double Acting, Center Hole Hydraulic Cylinder, Steel, Nominal Capacity 36 ton, Max. Push Capacity 36 ton, Stroke Length 7 in, Nominal Stroke Length 7 in, Effective Push Area 7.22 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 50.55 cu in, Retracted Height 13 in, Extended Height 20 in, Outside Dia. 4.5 in, Collar Thread Size 4 1/2-12 mm, Base Bolt Circle Dia. 3.63 in, Base Mounting Thread Size 3/8 In.-16, Center Hole Dia. 1.31 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.