Hydraulic Hand Pump
- Mfr # P10003A
- Zoro # G523958588
product price:Â
$
922.99
/ea
Free Shipping & Returns
Key Features
Cylinder Compatibility
Single Acting
Displacement per Stroke 1st Stage
0.3 cu in
Overall Height
8.6 in
Displacement per Stroke 2nd Stage
0.3 cu in
Overall Width
5.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P10003A
- Zoro #
- G523958588
- UPC #
- 662005448302
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8.6 in
- Overall Width
- 5.1 in
- Overall Length
- 2.8 in
- Wire Rope Length
- 2.8 in
- Length
- 2.8 in
Details
- Item
- Hydraulic Hand Pump
- Cylinder Compatibility
- Single Acting
- Displacement per Stroke 1st Stage
- 0.3 cu in
- Displacement per Stroke 2nd Stage
- 0.3 cu in
- Number of Stages
- 1
- Pressure 2nd Stage - Maximum
- 12,000 psi
- Handle Effort - Maximum
- 108 lb
- Pressure 1st Stage - Maximum
- 12,000 psi
Description
Hydraulic Hand Pump, Reservoir Capacity Not Applicable, Number of Stages 1, Pressure 1st Stage - Maximum 12,000 psi, Pressure 2nd Stage - Maximum 12,000 psi, Displacement per Stroke 1st Stage 0.3 cu in, Displacement per Stroke 2nd Stage 0.3 cu in, Handle Effort - Maximum 108 lb, Cylinder Compatibility Single Acting, Overall Height 8.6 in, Overall Length 2.8 in, Overall Width 5.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.