Hydraulic Hand Pump
- Mfr # P301
- Zoro # G724146630
product price:Â
$
1,646.99
/ea
Free Shipping & Returns
Key Features
Reservoir Capacity
305 cu in
Displacement per Stroke 2nd Stage
0.24 cu in
Cylinder Compatibility
Single Acting
Overall Length
25.7 in
Displacement per Stroke 1st Stage
2.81 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P301
- Zoro #
- G724146630
- UPC #
- 662005448265
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hand Pump
- Reservoir Capacity
- 305 cu in
- Displacement per Stroke 2nd Stage
- 0.24 cu in
- Cylinder Compatibility
- Single Acting
- Displacement per Stroke 1st Stage
- 2.81 cu in
- Pressure 2nd Stage - Maximum
- 10,000 psi
- Housing Material
- Steel
- Number of Stages
- 2
- Working Orientation
- Horizontal
- Pressure 1st Stage - Maximum
- 400 psi
Dimensions
- Overall Length
- 25.7 in
- Overall Height
- 20.8 in
- Overall Width
- 22.5 in
- Wire Rope Length
- 25.7 in
- Length
- 25.7 in
Description
Hydraulic Hand Pump, Reservoir Capacity 305 cu in, Number of Stages 2, Pressure 1st Stage - Maximum 400 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 2.81 cu in, Displacement per Stroke 2nd Stage 0.24 cu in, Housing Material Steel, Working Orientation Horizontal, Cylinder Compatibility Single Acting, Overall Height 20.8 in, Overall Length 25.7 in, Overall Width 22.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.