Hydraulic Ram Accessories, 1" L
- Mfr # 18347
- Zoro # G722936981
product price:Â
$
70.59
/ea
Key Features
Application
Lifting
Attachment Type
Load Cap
For Use With Cylinder Series
R
For Use With Cylinder Capacity
5 ton
Wire Rope Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18347
- Zoro #
- G722936981
- UPC #
- -
- Country of Origin
- United States
- Application
- Lifting
- Attachment Type
- Load Cap
- For Use With Cylinder Series
- R
- For Use With Cylinder Capacity
- 5 ton
- Material
- Steel
- Item
- Hydraulic Ram Accessories
- Capacity of Attachment
- 5 ton
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Hydraulic Ram Accessories, Attachment Type Load Cap, 5 ton, Material Steel, Overall Length 1 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series R, Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.