Hydraulic Ram Maintenance Sets - should
- Mfr # 86447BSS
- Zoro # G023958989
product price:Â
$
1,348.99
/ea
Free Shipping & Returns
Key Features
Product Type
Air Motor
Overall Width
13 1/8 in
Includes
Air Motor
Overall Length
8 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86447BSS
- Zoro #
- G023958989
- UPC #
- 662005448043
- Country of Origin
- China
Dimensions
- Overall Width
- 13 1/8 in
- Overall Length
- 8 in
- Overall Height
- 10 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Air Motor
- Product Type
- Air Motor
- Includes
- Air Motor
- Compatible with Brand
- SIMPLEX
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.