Hydraulic Ram Maintenance Sets - should
- Mfr # RKP82A
- Zoro # G923958362
product price:Â
$
35.99
/ea
Key Features
Overall Height
6 in
Overall Length
8 in
Compatible with Brand
SIMPLEX
Includes
Seal Kit
Product Type
Standard Seal Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKP82A
- Zoro #
- G923958362
- UPC #
- 662005448272
- Country of Origin
- China
Dimensions
- Overall Height
- 6 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Standard Seal Kit
- Compatible with Brand
- SIMPLEX
- Includes
- Seal Kit
- Product Type
- Standard Seal Kit
- Compatible with Manufacturer Model Number
- P82A
- Compatible with Mfr. Model Number
- P82A
- Compatible Manufacturer Part Number
- P82A
- Compatible Manufacturer Model Number
- P82A
Description
Hydraulic Ram Maintenance Sets - should
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.