Zoro Homepage

Hydraulic Ram, Nominal Capacity 104 ton

  • Mfr # RCG10012

  • Zoro # G407167556


product price: $6,818.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nominal Stroke Length
11 13/16 in
Bore Dia.
5.12 in
Cylinder Type
High Tonnage Hydraulic
Weight
149 lb
Stroke Length
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCG10012
Zoro #
G407167556
UPC #
0812761023637
Country of Origin
Spain

Dimensions

Nominal Stroke Length
11 13/16 in
Bore Dia.
5.12 in
Stroke Length
11 13/16 in
Extended Height
29.58 in
Plunger Dia.
3.94 in
Outside Dia.
6.69 in
Retracted Height
17.77 in

Details

Item
Single-Acting, High Tonnage, Load Return
Cylinder Type
High Tonnage Hydraulic
Weight
149 lb
Effective Push Area
20.57 sq in
Includes
Hoses, Lifting Eyes, Power Pumps
Oil Capacity Push
242.99 cu in
Single Acting/Double Acting
Single Acting
Max. Pressure
10,150 psi
Nominal Capacity
105 ton

Description

Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nominal Capacity 105 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 11 13/16 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 242.99 cu in, Retracted Height 17.77 in, Extended Height 29.58 in, Outside Dia. 6.69 in, Plunger Dia. 3.94 in, Weight 149 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 5.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.