Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Ram, Nominal Capacity 104 ton

  • Mfr # RCG1006

  • Zoro # G007167550


product price: $3,987.99
/ea
Free Shipping & Returns

Key Features

Weight
102 lb
Outside Dia.
6.69 in
Retracted Height
11.65 in
Effective Push Area
20.57 sq in
Nominal Capacity
105 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCG1006
Zoro #
G007167550
UPC #
0812761023606
Country of Origin
Spain

Dimensions

Outside Dia.
6.69 in
Retracted Height
11.65 in
Nominal Stroke Length
5 7/8 in
Stroke Length
5 29/32 in
Plunger Dia.
3.94 in
Bore Dia.
5.12 in
Extended Height
17.56 in

Details

Weight
102 lb
Item
Single-Acting, High Tonnage, Load Return
Effective Push Area
20.57 sq in
Nominal Capacity
105 ton
Oil Capacity Push
121.5 cu in
Includes
Hoses, Lifting Eyes, Power Pumps
Single Acting/Double Acting
Single Acting
Cylinder Type
High Tonnage Hydraulic
Max. Pressure
10,150 psi

Description

Single-Acting, High Tonnage, Load Return, Single Acting, High Tonnage Hydraulic, Nominal Capacity 105 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 7/8 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 121.5 cu in, Retracted Height 11.65 in, Extended Height 17.56 in, Outside Dia. 6.69 in, Plunger Dia. 3.94 in, Weight 102 lb, Includes Hoses, Lifting Eyes, Power Pumps, Bore Dia. 5.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.