Hydraulic Ram, Steel, 31 lb
- Mfr # RFS100
- Zoro # G422783960
product price:Â
$
2,372.99
/ea
Free Shipping & Returns
Key Features
Effective Push Area
19.63 sq in
Max. Pressure
10,000 psi
Stroke Length
5/8 in
Bore Dia.
5 in
Weight
31 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RFS100
- Zoro #
- G422783960
- UPC #
- 812761052880
- Country of Origin
- United States
Dimensions
- Stroke Length
- 5/8 in
- Bore Dia.
- 5 in
- Nominal Stroke Length
- 1 in
- Retracted Height
- 3.38 in
- Extended Height
- 4 in
Details
- Effective Push Area
- 19.63 sq in
- Max. Pressure
- 10,000 psi
- Weight
- 31 lb
- Single Acting/Double Acting
- Single Acting
- Item
- Hydraulic Ram
- Nominal Capacity
- 100 ton
- Max. Push Capacity
- 100 ton
- Cylinder Type
- Low Height
- Body Material
- Steel
- Oil Capacity Push
- 12.3 cu in
Description
Hydraulic Ram, Single Acting, Low Height, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 5/8 in, Nominal Stroke Length 1 in, Effective Push Area 19.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 12.3 cu in, Retracted Height 3.38 in, Extended Height 4 in, Center Hole Dia. Not Applicable, Weight 31 lb, Bore Dia. 5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.