Shop SIMPLEX
See all product information
Create Account
Hydraulic Ram, Steel, 33 lb
- Mfr # R552
- Zoro # G422784905
product price:Â
$
1,970.99
/ea
Free Shipping & Returns
Key Features
Max. Push Capacity
55 ton
Nominal Stroke Length
2 in
Collar Thread Size
5"-12
Cylinder Type
General Purpose
Oil Capacity Push
22.08 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R552
- Zoro #
- G422784905
- UPC #
- 812761052330
- Country of Origin
- United States
- Max. Push Capacity
- 55 ton
- Cylinder Type
- General Purpose
- Oil Capacity Push
- 22.08 cu in
- Nominal Capacity
- 55 ton
- Weight
- 33 lb
- Body Material
- Steel
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 11.04 sq in
- Item
- Hydraulic Ram
Dimensions
- Nominal Stroke Length
- 2 in
- Collar Thread Size
- 5"-12
- Outside Dia.
- 5 in
- Retracted Height
- 6.94 in
- Extended Height
- 8.94 in
- Bore Dia.
- 3.75 in
- Stroke Length
- 2 in
- Center Hole Dia.
- 0.5-13 (Base) and 5-12 (Collar)
- Base Bolt Circle Dia.
- 3.75 in
- Base Mounting Thread Size
- 0.5"-13
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 55 ton, Max. Push Capacity 55 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 22.08 cu in, Retracted Height 6.94 in, Extended Height 8.94 in, Outside Dia. 5 in, Collar Thread Size 5 In.-12, Base Bolt Circle Dia. 3.75 in, Base Mounting Thread Size 0.5 In.-13, Center Hole Dia. 0.5-13 (Base) and 5-12 (Collar), Weight 33 lb, Bore Dia. 3.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.