Shop SIMPLEX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydraulic Ram, Steel, 736 lb
- Mfr # RCX5006
- Zoro # G922945172
product price:Â
$
18,154.99
/ea
Key Features
Outside Dia.
15.75 in
Cylinder Type
High Tonnage; Low Profile
Weight
736 lb
Retracted Height
13.39 in
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCX5006
- Zoro #
- G922945172
- UPC #
- 812761024986
- Country of Origin
- Spain
- Cylinder Type
- High Tonnage; Low Profile
- Weight
- 736 lb
- Body Material
- Steel
- Single Acting/Double Acting
- Single Acting
- Item
- Hydraulic Ram
- Nominal Capacity
- 575 ton
- Oil Capacity Push
- 668.77 cu in
- Effective Push Area
- 113.25 sq in
- Max. Push Capacity
- 575 ton
- Max. Pressure
- 10,150 psi
Dimensions
- Outside Dia.
- 15.75 in
- Retracted Height
- 13.39 in
- Stroke Length
- 5 29/32 in
- Bore Dia.
- 12.01 in
- Extended Height
- 19.29 in
- Nominal Stroke Length
- 6 in
Description
Hydraulic Ram, Single Acting, High Tonnage; Low Profile, Steel, Nominal Capacity 575 ton, Max. Push Capacity 575 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 113.25 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 668.77 cu in, Retracted Height 13.39 in, Extended Height 19.29 in, Outside Dia. 15.75 in, Center Hole Dia. Not Applicable, Weight 736 lb, Bore Dia. 12.01 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.