Hydraulic Ram, Steel, 83 lb
- Mfr # R5513
- Zoro # G522783990
product price:Â
$
3,502.99
/ea
Free Shipping & Returns
Key Features
Center Hole Dia.
0.5-13 (Base) and 5-12 (Collar)
Nominal Stroke Length
13 in
Max. Push Capacity
55 ton
Bore Dia.
3.75 in
Retracted Height
18.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5513
- Zoro #
- G522783990
- UPC #
- 812761052323
- Country of Origin
- United States
- Max. Push Capacity
- 55 ton
- Single Acting/Double Acting
- Single Acting
- Body Material
- Steel
- Item
- Hydraulic Ram
- Weight
- 83 lb
- Cylinder Type
- General Purpose
- Oil Capacity Push
- 146.3 cu in
- Effective Push Area
- 11.04 sq in
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 55 ton
Dimensions
- Center Hole Dia.
- 0.5-13 (Base) and 5-12 (Collar)
- Nominal Stroke Length
- 13 in
- Bore Dia.
- 3.75 in
- Retracted Height
- 18.26 in
- Outside Dia.
- 5 in
- Base Mounting Thread Size
- 0.5"-13
- Collar Thread Size
- 5"-12
- Stroke Length
- 13 1/4 in
- Base Bolt Circle Dia.
- 3.75 in
- Extended Height
- 31.51 in
Description
Hydraulic Ram, Single Acting, General Purpose, Steel, Nominal Capacity 55 ton, Max. Push Capacity 55 ton, Stroke Length 13 1/4 in, Nominal Stroke Length 13 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 146.3 cu in, Retracted Height 18.26 in, Extended Height 31.51 in, Outside Dia. 5 in, Collar Thread Size 5 In.-12, Base Bolt Circle Dia. 3.75 in, Base Mounting Thread Size 0.5 In.-13, Center Hole Dia. 0.5-13 (Base) and 5-12 (Collar), Weight 83 lb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.