In-Line Control Shut Off/Relief Valves
Mfr # BC6A
Zoro # G510473384
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/4 in
System of Measurement
Inch, Metric
Series
Series BC
Weight
0.85 lb
Air Inlet Type
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC6A
Zoro #
G510473384
UPC #
812761048654
Country of Origin
Slovenia
Dimensions
Inlet Size
1/4 in
Air Outlet Size
1/4 in
Details
Item
In-Line Control Shut Off/Relief Valves
System of Measurement
Inch, Metric
Series
Series BC
Weight
0.85 lb
Air Inlet Type
Quick Connect
Air Outlet Gender
Female
Inlet Gender
Male
Air Outlet Type
Quick Connect
Includes Relief Valve
Relief Valve Included
Includes Pressure Gauge
Pressure Gauge Not Included
Case Construction
Fitting
Description
In-Line Control Shut Off/Relief Valves, Inlet Size 1/4 in, Air Inlet Type Quick Connect, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type Quick Connect, Case Construction Fitting, Nominal Dial Size Not Applicable, Primary Pressure Range Not Applicable, Primary Scale Units Not Applicable, Inlet Gender Male, Includes Pressure Gauge Pressure Gauge Not Included, Includes Relief Valve Relief Valve Included, Weight 0.85 lb, Series Series BC, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.