Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kaba Right Hand Mechanical Pushbutton Lever Lock Combination Only; 2-3/4in Backset Bright

  • Mfr # LR1011026

  • Zoro # G415570973


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Latch Length
11 in
Outside Width
10 in
Case Material
Cast Zinc
Outside Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1011026
Zoro #
G415570973
UPC #
36448803644
Country of Origin
United States

Dimensions

Latch Length
11 in
Outside Width
10 in
Outside Depth
8 in

Details

Finish
Bright Chrome
Case Material
Cast Zinc
Series
L1000 Series

Description

Simplex mechanical pushbutton locks offer a convenient way to control access between public and private areas. There are no keys or cards to manage, no computers to program, no batteries to replace, and combinations can be changed in seconds without removing the lock from the door.. Kaba Right Hand Mechanical Pushbutton Lever Lock Combination Only; 2-3/4in Backset Bright Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.