Zoro Homepage

LFIC Push Button Entry, RightHand

  • Mfr # R8146M-26D-41

  • Zoro # G0552968


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Series
8100
Handle Type
Lever
Max. User Codes
1
Door Thickness
1-3/4" to 2-1/4"
Function
Key Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8146M-26D-41
Zoro #
G0552968
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4" to 2-1/4"
Outside Width
3-1/2"
Outside Height
7-3/8"
Outside Depth
3 13/16 in
Latch Length
3/4"
Inside Height
9"
Inside Width
3-1/2"
Inside Depth
2-5/8"
Overall Depth
3 13/16 in
Overall Height
7 3/8 in
Overall Width
3 1/8 in

Details

Item
Mechanical Keyless Access Control Lock
Series
8100
Handle Type
Lever
Max. User Codes
1
Function
Key Override
Case Material
Steel
Product Type
Electromagnetic Push Button
Includes
Mounting Hardware
ADA Compliant
Yes
Finish
Satin Chrome
Keypad
5 Button
Standards
UL and ULC Listed
Hand
Right
Fire Rated
3 hr
Mortise / Cylindrical
Mortise
Grade
1
Weather Resistant
Yes
Backset
2-3/4"
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Keyless Access Control Lock, Handle Type Lever, Function Key Override, Hand Right, Finish Satin Chrome, Door Thickness 1-3/4 In. to 2-1/4 In., Keypad 5 Button, Backset 2-3/4 In., Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Steel, Series 8100, Latch Length 3/4 In., Max. User Codes 1, Standards UL and ULC Listed, Weather Resistant Yes, Includes Mounting Hardware, Mortise / Cylindrical Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.