Zoro Homepage

Lock Nut Hydraulic Ram, Stroke 2" L

  • Mfr # RCL502

  • Zoro # G307167557


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
6.02 in
Nominal Stroke Length
2 in
Cylinder Type
Lock Nut
Oil Capacity Push
21.63 cu in
Outside Dia.
4.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCL502
Zoro #
G307167557
UPC #
0812761025266
Country of Origin
Spain

Dimensions

Retracted Height
6.02 in
Nominal Stroke Length
2 in
Outside Dia.
4.92 in
Plunger Dia.
0.15 in
Stroke Length
1 31/32 in
Plunger Thread Size
M95 x 4
Extended Height
7.99 in

Details

Cylinder Type
Lock Nut
Oil Capacity Push
21.63 cu in
Item
Lock Nut Hydraulic Ram
Nominal Capacity
55 ton
Effective Push Area
10.99 sq in
Single Acting/Double Acting
Single Acting
Max. Pressure
10,150 psi

Description

Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 55 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 10.99 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 21.63 cu in, Retracted Height 6.02 in, Extended Height 7.99 in, Outside Dia. 4.92 in, Plunger Dia. 0.15 in, Plunger Thread Size M95 x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.