Lock Nut Hydraulic Ram, Stroke 9 4/5" L
Mfr # RCL10010
Zoro # G907167551
product price: $3,364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Effective Push Area
20.57 sq in
Nominal Capacity
105 ton
Oil Capacity Push
202.49 cu in
Single Acting/Double Acting
Single Acting
Cylinder Type
Lock Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCL10010
Zoro #
G907167551
UPC #
0812761025365
Country of Origin
Spain
Dimensions
Stroke Length
9 27/32 in
Plunger Dia.
0.27 in
Extended Height
25.24 in
Retracted Height
15.39 in
Nominal Stroke Length
10 in
Plunger Thread Size
M130 x 6
Outside Dia.
6.69 in
Details
Effective Push Area
20.57 sq in
Nominal Capacity
105 ton
Oil Capacity Push
202.49 cu in
Single Acting/Double Acting
Single Acting
Cylinder Type
Lock Nut
Item
Lock Nut Hydraulic Ram
Max. Pressure
10,150 psi
Series
SIMPLEX
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Nominal Capacity 105 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 20.57 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 202.49 cu in, Retracted Height 15.39 in, Extended Height 25.24 in, Outside Dia. 6.69 in, Plunger Dia. 0.27 in, Plunger Thread Size M130 x 6, Series SIMPLEX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.