Zoro Homepage

Low Height Cylinder

  • Mfr # RFS10

  • Zoro # G112655737


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.68 in
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Retracted Height
1.68 in
Extended Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS10
Zoro #
G112655737
UPC #
812761020933
Country of Origin
United States

Dimensions

Bore Dia.
1.68 in
Retracted Height
1.68 in
Extended Height
2.13 in
Stroke Length
7/16 in
Plunger Dia.
0.75 in
Nominal Stroke Length
7/16 in

Details

Item
Cylinder
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Body Material
Steel
Cylinder Type
Low Height
Weight
3.3 lb
Max. Push Capacity
10 ton
Nominal Capacity
10 ton
Effective Push Area
2.24 sq in
Oil Capacity Push
1 cu in

Description

Cylinder, Single Acting, Low Height, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 7/16 in, Nominal Stroke Length 7/16 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1 cu in, Retracted Height 1.68 in, Extended Height 2.13 in, Plunger Dia. 0.75 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 3.3 lb, Bore Dia. 1.68 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.