Zoro Homepage

Low Height Cylinder

  • Mfr # RFS30

  • Zoro # G212655651


product price: $978.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.87 in
Single Acting/Double Acting
Single Acting
Cylinder Type
Low Height
Plunger Dia.
1.38 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS30
Zoro #
G212655651
UPC #
812761020957
Country of Origin
United States

Dimensions

Bore Dia.
2.87 in
Plunger Dia.
1.38 in
Stroke Length
1/2 in
Extended Height
2.81 in
Retracted Height
2.31 in
Nominal Stroke Length
1/2 in

Details

Item
Cylinder
Single Acting/Double Acting
Single Acting
Cylinder Type
Low Height
Body Material
Steel
Weight
8.5 lb
Max. Pressure
10,000 psi
Max. Push Capacity
30 ton
Nominal Capacity
30 ton
Effective Push Area
6.49 sq in
Oil Capacity Push
3.2 cu in

Description

Cylinder, Single Acting, Low Height, Steel, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 1/2 in, Nominal Stroke Length 1/2 in, Effective Push Area 6.49 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 3.2 cu in, Retracted Height 2.31 in, Extended Height 2.81 in, Plunger Dia. 1.38 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 8.5 lb, Bore Dia. 2.87 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.