Zoro Homepage

Low Height Cylinder

  • Mfr # RLS201

  • Zoro # G712655700


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.38 in
Single Acting/Double Acting
Single Acting
Weight
11 lb
Stroke Length
1 3/4 in
Retracted Height
3.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS201
Zoro #
G712655700
UPC #
662005306473
Country of Origin
China

Dimensions

Bore Dia.
2.38 in
Stroke Length
1 3/4 in
Retracted Height
3.87 in
Extended Height
5.62 in
Outside Dia.
3.62 in
Plunger Dia.
2 in
Nominal Stroke Length
1 3/4 in

Details

Item
Cylinder
Single Acting/Double Acting
Single Acting
Weight
11 lb
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
Low Height
Nominal Capacity
20 ton
Effective Push Area
4.43 sq in
Max. Push Capacity
20 ton
Oil Capacity Push
7.8 cu in

Description

Cylinder, Single Acting, Low Height, Steel, Nominal Capacity 20 ton, Max. Push Capacity 20 ton, Stroke Length 1 3/4 in, Nominal Stroke Length 1 3/4 in, Effective Push Area 4.43 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 7.8 cu in, Retracted Height 3.87 in, Extended Height 5.62 in, Outside Dia. 3.62 in, Plunger Dia. 2 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 11 lb, Bore Dia. 2.38 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.