Zoro Homepage

POW'R RISER 150T 37IN AIR

  • Mfr # JAS15037

  • Zoro # G512648346


product price: $42,768.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Power Source
Air
For Vehicle Type
Off-road/mining, Rail cars
Load Capacity
150 ton
Standards
ASME/ANSI B30.1
Extension Screw Length
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAS15037
Zoro #
G512648346
UPC #
812761051678
Country of Origin
United States

Dimensions

Extension Screw Length
26 1/2 in
Minimum Height
37 in
Maximum Lift Height
37 in
Minimum Lift Height
1 in

Details

Item
Lifting Jack
Power Source
Air
For Vehicle Type
Off-road/mining, Rail cars
Load Capacity
150 ton
Standards
ASME/ANSI B30.1
For Lifting
CAT large equipment, Off-road mining equipment, Railroad Engine, Railroad freight cars
Body Material
Steel
Lifting Actuator
Air Pump
Features
80 dB, Remote Pendant Valve Type
Jack Type
Lifting Jack

Description

Threaded Hollow Saddle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.