Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # LL1041S26D41
Zoro # G8740803
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Schlage R/C
- Number of Keys 5
Product Information
Dimensions
Inside Height | 9 in |
Inside Width | 3 1/4 in |
Latch Length | 1/2 in |
Outside Height | 7 3/8 in |
Inside Depth | 2 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Outside Depth | 3 13/16 in |
Latch Front Size | 1/2" |
Details
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override/Passage, Key Override Options Replaceable Core Schlage, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 3PK (CX190-3PACK)
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive (5KZP0)
- MIDWEST FASTENER 3/4" x 1-9/32" x 5/16" x 1/16" Black Rubber Grommets 8PK (64374)
- GENESIS Gs08-0313Md10-034 Gas Spring (GSS 7136UZ)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (5031BWL26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (L8146B26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (1021M26D41)
- SIMPLEX Push Button Lock, Entry, Key Override (LL1021C26D41)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- Simplex Cam Locks