Zoro Homepage

Push Button Lock, Override, Entry, Egress

  • Mfr # EE1021M/EE1021M-26D-41

  • Zoro # G9187026


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Material
Steel
Series
EE1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1021M/EE1021M-26D-41
Zoro #
G9187026
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
3 3/16 in
Door Thickness
1-3/4 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Height
7 3/8 in
Inside Depth
2 3/8 in
Inside Height
7 3/8 in
Inside Width
3 1/8 in
Manufacturers Warranty Length
1 yr
Overall Height
7 3/8 in
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Lockset Handle Type
Knob
Material
Steel
Series
EE1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Max. User Codes
1
Key Override Options
LFIC Medeco/ASSA/Yale/Abloy (5 or 6-pin length) core not included
Hand
Factory Left, Field Reversible
Case Material
Zinc
Fire Rated
3 hr
Finish
Satin Chrome
Function
Combination Entry and Egress Both with Key Override
Includes
Combination Change Tool, Lock, Template
Handle Type
Knob
Weather Resistant
Yes
ADA Compliant
No
Keypad
5 Button, Vandal Resistant
For Use With
Access Control Locks
Event Audit Trail
No
Type
Mechanical
Product Type
Mechanical Push Button Lockset
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
1
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Operation Type
Push Button
Lockset Function
Entrance
Number of Keypad Buttons
5
Includes Hardware
Hardware Included

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Combination Entry and Egress Both with Key Override, Key Override Options LFIC Medeco/ASSA/Yale/Abloy (5 or 6-pin length) core not included, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series EE1000, Latch Length 1/2 in, Max. User Codes 1, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.