Standard Hydraulic Rams
Mfr # R1510
Zoro # G422904082
product price: $1,193.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R1510
Zoro #
G422904082
UPC #
812761052293
Country of Origin
United States
Description
Standard Hydraulic Rams, Single Acting, General Purpose, Steel, Nominal Capacity 15 ton, Stroke Length 10 3/8 in, Nominal Stroke Length 10 in, Effective Push Area 3.14 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 31.4 cu in, Extended Height 25.07 in, Outside Dia. 2.75 in, Collar Thread Size 2 3/4 In.-16, Base Bolt Circle Dia. 1.88 in, Weight 21 lb, Includes Dust Cap, Bore Dia. 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.