
5 Tier Shoe Organizer with Cover
Mfr # 4124-BLACKFEJ
Zoro # G112333826
product price: $23.29
/eaKey Features
Material
Non-Woven Cardboard
Length
23.62 in
Height
23.62 in
Width
11.81 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4124-BLACKFEJ
Zoro #
G112333826
UPC #
633125812472
Country of Origin
China
Dimensions
Length
23.62 in
Height
23.62 in
Width
11.81 in
Details
Material
Non-Woven Cardboard
Color
Black
Description
Out of room in your closet? Organize all those fabulous shoes in the Simplify 5 tier shoe organizer. Designed to hold up to 15 pairs of shoes and comes complete with a non woven breathable roll-up cover. Made of a sturdy metal frame and durable shelves this shoe organizer can hold any type of shoe such as sneakers, heels flats or boots. The free standing shoe rack can go in your closet or in any room or hallway. Your home just got neater with the use of this 5 tier shoe rack!
- •Dimensions: 23.6"x 11.8"x 35.4"
- •5 Tier Storage-Holds up to 15 Pairs of Shoes
- •Non Woven Breathable Cover
- •No Tools required for Assembly
- •Roll Up Front Cover
- •Sturdy Metal Frame & Durable Shelves
- •Free Standing
- •Protects Shoes from Dust & Mildew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.