Zoro Homepage

96 Ornament Storage Box

  • Mfr # 9085

  • Zoro # G312340389


product price: $65.55
/ea

Key Features

Color
Red
Material
420D Nonwoven + 80gsm divider Trays + Cardboard Inserts
Overall Length
37.5 in
Overall Height
37.5 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9085
Zoro #
G312340389
UPC #
633125830094
Country of Origin
China

Dimensions

Overall Length
37.5 in
Overall Height
37.5 in
Overall Width
19 in

Details

Color
Red
Material
420D Nonwoven + 80gsm divider Trays + Cardboard Inserts

Description

Protect your precious seasonal favorites with the Simplify Ornament Storage Box. Designed with 96 Individual slots that hold ornaments up to 4 big. Removable stacking dividers make the holiday decorating quick and easy. Built in handles for each divider tray to make it easy to remove in and out of the box, also built in handles on the side of the entire storage box to safely move and store when needed. A convenient label window located on the front of the box allows you to mark what is inside. The storage box protects your holiday ornaments from dust and damage during the off season and can collapse flat during the holiday season to store away.


  • •Dimensions: 37.5"x 19"x 17.75"
  • •Holds 4" Ornaments
  • •Fits up to 96 Ornaments
  • •Removable Stacking Dividers
  • •Sturdy Easy Carry Handles
  • •Convenient Label Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.