Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9in Anti-Skid Folding Step Stool in White

  • Mfr # 23655-WHITE

  • Zoro # G912329562


product price: $13.35
/ea

Key Features

Color
White
Material
Plastic
Overall Depth
11.42 in
Overall Width
8.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23655-WHITE
Zoro #
G912329562
UPC #
633125823423
Country of Origin
China

Dimensions

Overall Height
11.42 in
Overall Depth
11.42 in
Overall Width
8.86 in

Details

Color
White
Material
Plastic

Description

A must have in any home, dorm or office, the Simplify Folding Step Stool. With an easy carry handle you can conveniently transport the stool to any room in the household. With the 9 inch height and weight capacity up to 200lbs, this stool can hold children and adults. The anti-skid foot pads keeps this item safe to use. When not in use the stool easily folds away for storage.


  • •Dimensions: 11"x 9"x 9"
  • •9 inch Height
  • •Folds Up for Storage
  • •Carrying Handle
  • •Anti-Skid Surface
  • •200lbs Weight Capacity
  • •Durable Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.