Zoro Homepage

Cosmetic & Jewelry Holder with Carrying Handle

  • Mfr # 23109

  • Zoro # G012331427


product price: $11.89
/ea

Key Features

Depth
10.2 in
Width
5.3 in
Color
Super Clear
Length
10.2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23109
Zoro #
G012331427
UPC #
633125137865
Country of Origin
China

Dimensions

Depth
10.2 in
Width
5.3 in
Length
10.2 in

Details

Color
Super Clear
Material
Plastic

Description

This Simplify Cosmetic and Jewelry is a perfect accessory to any bathroom, vanity, or dresser! Keeps all of your cosmetics or jewelry within reach and organized! Carrying handle and lightweight designmakes it easy to carry holder wherever you want it to be.


  • •Dimensions: 10.25" x 5.30" x 7.25"
  • •Made of 100% PS Plastic
  • •4 compartment design
  • •Ideal for bathroom, vanity, or dress
  • •Great for holding cosmetics, jewelry, and toiletries
  • •Durable, lightweight material
  • •Clear/see through; conveniently look through holder
  • •Carrying handle to easily move holder from one room to another

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.