Electric Towel Warmer Bucket in White, 20L Capacity, with Timer, Towel Warmer for Bathroom
- Mfr # ZR-S-MJT-YELLOW
- Zoro # G222701676
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indoor
Number of Towel Holders
Single
Mount Type
Freestanding
Finish
White
Bath Accessory Type
Towel Warmer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-S-MJT-YELLOW
- Zoro #
- G222701676
- UPC #
- 928985561616
- Country of Origin
- China
Dimensions
- Width
- 12.6 in
- Height
- 17.44 in
- Length
- 12.6 in
Details
- For Use With
- Indoor
- Number of Towel Holders
- Single
- Mount Type
- Freestanding
- Finish
- White
- Bath Accessory Type
- Towel Warmer
- Power Type
- Electric Plug-In
- Features
- Automatic Shut Off, Energy Efficent, Programmable Timer
- Timer
- Yes
- Color
- White
- Amps
- 3.75
- Item
- Electric Towel Warmer Bucket
- Application
- Towel bucket
Description
Experience the ultimate in comfort and luxury with our innovative towel warmer, designed to elevate your daily routine. With a spacious 18-liter capacity, it can easily accommodate multiple towels, blankets, or clothes, ensuring everyone in the family enjoys the indulgence of warm textiles. Thanks to its advanced rapid heating technology, the towel warmer heats up in less than 1 minute, providing instant warmth at your fingertips. Customize your experience with four timer settings, allowing you to choose the perfect duration for your needs. Its portable design, complete with a convenient carry handle, makes it easy to move from room to room, while built-in safety features-including a temperature sensor and overheating protection-ensure worry-free operation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.