Zoro Homepage

Dress Garment Bag in Grey

  • Mfr # 26611-GREY

  • Zoro # G212337618


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Width
53.15 in
Material
Plastic
Depth
23.62 in
Length
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26611-GREY
Zoro #
G212337618
UPC #
633125793450
Country of Origin
China

Dimensions

Width
53.15 in
Depth
23.62 in
Length
23.62 in

Details

Material
Plastic
Color
Grey

Description

With this Simplify Dress Garment Bag fit all of your favorite dresses into one, easy to carry bag in order to make traveling much easier. Trying to carry around large, heavy duty, expensive dresses can be a hassle, but is no longer an issue with this bag. Made of non-woven and PEVA material, it is adurable and long lasting product that does its job. Large see through window on the front of the bag to see inside. Reinforced opening on top that will not rip. Two sturdy handles make it easy to carry bag.


  • •Dimensions: 24" x 0.08"x 53"
  • •83% Nonwoven+17% PEVA
  • •Wipe Clean with Damp Cloth
  • •Perfect for all of your favorite dresses
  • •Large see through window on front
  • •Reinforced opening
  • •Fits multiple garments per bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.