Zoro Homepage

Metal, 21.4 in L, 9.4 in W, 21.4 in H

  • Mfr # 4072

  • Zoro # G512340394


product price: $25.49
/ea

Key Features

Overall Height
21.4 in
Overall Length
21.4 in
Overall Width
9.4 in
Material
Metal
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4072
Zoro #
G512340394
UPC #
633125040721
Country of Origin
China

Dimensions

Overall Height
21.4 in
Overall Length
21.4 in
Overall Width
9.4 in

Details

Material
Metal
Color
White

Description

Discretely add storage to any room in your house with the Simplify Rolling Storage Cart. This 4 tiered heavy duty cart is strong enough to hold any pantry items, cleaning products, garage items and more. The four wheel base allows you to easily access the cart and move to anywhere needed. The slim fit design allows this cart to easily fit in narrow spaces such to get the most use out of any small space. Easily assembled with no tools required, this cart is a must for all households big or small!


  • •Dimensions: 21.4" x 9.4" x 32.68"
  • •Heavy Duty frame strong enough to hold pantry items and cleaning products
  • •Four wheel base allows easy access wherever the cart is stationed
  • •Fits neatly and easily into narrow spaces of kitchens, laundry rooms and garages
  • •4 Tiered
  • •No tools required for assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.