Plastic, Blue, 9.8 in H, 7.8 in W, 9.8 in L, 3 PK

  • Mfr # 25173-Dusty-3Pk

  • Zoro # G312333909


product price: $11.19
/pk 3, $3.73/ea

Key Features

Material
Plastic
Overall Length
9.8 in
Overall Width
7.8 in
Overall Height
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25173-Dusty-3Pk
Zoro #
G312333909
UPC #
633125304779
Country of Origin
China

Dimensions

Overall Length
9.8 in
Overall Width
7.8 in
Overall Height
9.8 in

Details

Color
Blue
Material
Plastic

Description

Simplify's Herringbone Storage Bin has a unique wicker design and is made of sturdy polypropylene plastic. 2 sturdy open handles makes it easy to carry Bin around from one place to another. It has a lightweight design and holds a multitude of items, organizing and de-cluttering homes. Wide selection of colors to fit any setting.


  • •Dimensions: 10"x8"x4"
  • •Sturdy Polypropylene Plastic
  • •Herringbone Design
  • •2 Open Handles
  • •Lightweight/Easy to Move
  • •Organize/de-clutter home
  • •Wide Selection of Colors
  • •3 Baskets Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.