Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, Grey, 5.12 in W, 9.84 in D, 9.84 in L

  • Mfr # 30005-WHITE

  • Zoro # G212337540


product price: $9.99
/pk 6, $1.67/ea

Key Features

Material
Plastic
Color
Grey
Width
5.12 in
Length
9.84 in
Depth
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30005-WHITE
Zoro #
G212337540
UPC #
633125823492
Country of Origin
China

Dimensions

Width
5.12 in
Length
9.84 in
Depth
9.84 in

Details

Material
Plastic
Color
Grey

Description

One pack for all of your organizing needs, the Simplify 6 pack Organizing Set! In one set there is all different shapes and sizes perfect for storing your small items up to your bigger items. The perfect starter pack to start decluttering and organizing your home, office or dorm!


  • •Set Includes: 2 Square Baskets-5"x 5"x 2.5", 2 Round Baskets- 4"x 4"x 2.5", 2 Rectangular Baskets- 10"x 5"x 2.5"
  • •Multiple Sizes of Baskets Accommodate a Variety of Items
  • •Great for Office, Dorm, Drawers & Closets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.