Zoro Homepage

Polypropylene, Grey, 9.65 in H, 6.3 in W, 9.65 in L

  • Mfr # 29087-GREY

  • Zoro # G412333885


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Color
Grey
Material
Polypropylene
Overall Length
9.65 in
Overall Width
6.3 in
Overall Height
9.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29087-GREY
Zoro #
G412333885
UPC #
633125831978
Country of Origin
China

Dimensions

Overall Length
9.65 in
Overall Width
6.3 in
Overall Height
9.65 in

Details

Color
Grey
Material
Polypropylene

Description

Organize your home or office with the Simplify organizer bin. Designed with adjustable dividers that allow you to create up to 3 separate spaces within the organizer to the desired size needed. Stackable design allows you to maximize your space vertically. Great for organizing office supplies, toys, small accessories and so much more!


  • •Dimensions: 9.75"x 6.25"x 3.25"
  • •Adjustable dividers to create the space you need
  • •Dividers create 3 separate spaces
  • •Stackable Design
  • •BPA Free
  • •Great for office supplies, small toys, accessories and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.