Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Black, 6.5 in H, 11.4 in W, 6.5 in L

  • Mfr # 26244-BLK-SILVER

  • Zoro # G712333905


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Color
Black
Material
Plastic
Overall Length
6.5 in
Overall Width
11.4 in
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26244-BLK-SILVER
Zoro #
G712333905
UPC #
633125184685
Country of Origin
China

Dimensions

Overall Length
6.5 in
Overall Width
11.4 in
Overall Height
6.5 in

Details

Color
Black
Material
Plastic
Item
Shelf Storage Bin

Description

This Simplify Lurex Woven Strap Bin is made of sturdy polypropylene with epoxy wire frame and dual handles for easy carrying. Acts as a great storage accessory for all your home needs. Maintenance free. Durable and lightweight in design.


  • •Dimensions: 6.5" x 11.4" x 4.50"
  • •100% Polypropylene Metallic Woven Straps
  • •Open Top
  • •2 Wire Integrated Open Handles
  • •Perfect for home and office
  • •Durable, lightweight design
  • •Holds multitude of items
  • •Wide selection of colors
  • •Epoxy coated steel frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.