Zoro Homepage

Shelf Storage Bin, Plastic, Sapphire, 13 in H, 15 in W, 13 in L

  • Mfr # 25093-SAPPHIRE

  • Zoro # G612329565


product price: $11.29
/ea

Key Features

Color
Sapphire
Material
Plastic
Overall Length
13 in
Overall Width
15 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25093-SAPPHIRE
Zoro #
G612329565
UPC #
633125131191
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
15 in
Overall Height
13 in

Details

Color
Sapphire
Material
Plastic
Item
Shelf Storage Bin

Description

This Simplify Woven Storage Bin is made of sturdy polypropylene with epoxy wire frame dual handles for easy carrying. Acts as a great storage accessory for all your home needs. Maintenance free.


  • •Dimensions: 13"x15"x5"
  • •Durable wipe-clean woven polypropylene fabric strapping
  • •2 Wire Integrated Open Handles
  • •Steel Expoxy Coated Frame
  • •Storage Organizer
  • •Multitude of styles/colors to fit any home
  • •Wire frame helps retain shape
  • •Lightweight design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.